Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 4.8
DOR HSCO REAMER 4.8
NC - Reamer for High Precision Chucks
References
dormer:
B1804.8
rubix:
1066495
ean:
7320760419083
Technical specifications
Nominal diameter (metric)
4.8
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 4.8
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
4.8
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.47
excl. VAT
/
Each
£
35.36
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1702.03 REAMER 2.03 MM 5986801
PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DOR CARBIDE REAMER 6.0
DOR CARBIDE REAMER 30.0
TITEX F1352HUN-8.45 REAMING TOOLS HSS/-CO 5072925
TITEX F1352HUN-10.81 REAMING TOOLS HSS/-CO 5072122
GUHRING 00468 005.500 REAMER/COUNTERSINK TOOL 9004680055000
TITEX F1352HUN-1.99 REAMING TOOLS HSS/-CO 5072040
TITEX F1352HUN-4.98 REAMING TOOLS HSS/-CO 5072540
DORMER TAPER PIN REAMER 4MM B9534.0
DORMER B1223/8 5986460
DOR CARBIDE REAMER 12.03
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3.0 MM 702335
GUHRING 00405 024.000 MACHINE REAMERS HSS-E