References
Walter Titex:F1352HUN-7.71
Rubix:356A9299
Manufacturer :5072851
EAN:4031132141879

Technical specifications
| Nominal diameter (metric) | 7.71 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 7.71 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
| Tail diameter | 8 mm |
| Length of cut | 33 mm |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days