References
Dormer:B4810.98
Rubix:1067912
EAN:7320760421567




Technical specifications
| Nominal diameter (metric) | 0.98 mm |
|---|---|
| Total length | 49.5 mm |
| Body material | carbide |
Product details : DOR CARBIDE REAMER 0.98
VHM NC precision reamer with cylindrical shank DIN 8093 <5.5/+0.004 >5.5/+0.005 steam-relief grooves for alloyed steel <1620 N/mm². Cast iron. Titanium and titanium alloys. Nickel and nickel alloys. Copper and copper alloys. Aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics and duroplastics.
Applications
• Alloyed steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium Silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Alloyed aluminium Silicon >10% whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Alloyed steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass Bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium Silicon 0.5% (<150 HB <500 N/mm²)
• Alloyed aluminium Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Alloyed aluminium Silicon >10% whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
Technical specifications
Attributes
| Nominal diameter (metric) | 0.98 mm |
|---|---|
| Total length | 49.5 mm |
| Body material | carbide |
| Length of cut | 6 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 114.40 excl. VAT
/ Each
£ 137.28 incl. VAT
- Usually arrives within 14 working days