Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.17 REAMING TOOLS HSS/-CO 5072897
TITEX F1352HUN-8.17 REAMING TOOLS HSS/-CO 5072897
Machine reamer in HSS
References
walter titex:
F1352HUN-8.17
rubix:
356A9341
manufacturer :
5072897
ean:
4031132142333
Technical specifications
Nominal diameter (metric)
8.17
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.17 REAMING TOOLS HSS/-CO 5072897
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.17
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1806.5 REAMER 6.50 MM 5986923
TITEX F1352HUN-3.21 REAMING TOOLS HSS/-CO 5072363
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-2.71 REAMING TOOLS HSS/-CO 5072313
TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
TITEX F1352HUN-3.78 REAMING TOOLS HSS/-CO 5072420
TITEX F1352HUN-5.03 REAMING TOOLS HSS/-CO 5072545
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
TITEX F1352HUN-11.01 REAMING TOOLS HSS/-CO 5072142
TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882
TITEX F1352HUN-11.31 REAMING TOOLS HSS/-CO 5072172
DOR CARBIDE REAMER 2.03
TITEX F1352HUN-5.46 REAMING TOOLS HSS/-CO 5072588
TITEX F1352HUN-8.67 REAMING TOOLS HSS/-CO 5072947
DORMER B9015/16 REAMER 5/16 INCH 5986525