Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
Machine reamer in HSS
References
walter titex:
F1352HUN-1.76
rubix:
356A8591
manufacturer :
5072017
ean:
4031132135922
Technical specifications
Nominal diameter (metric)
1.76
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.76
mm
Total length
46
mm
Length of cut
10
mm
Body material
hss-e
Tail diameter
1.76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.0 REAMER 6.00 MM 5986693
DORMER B44116.0 REAMER 16.00 MM 5987179
TITEX F1352HUN-4.01 REAMING TOOLS HSS/-CO 5072443
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
DOR CARBIDE REAMER 8.01
TITEX F1352HUN-9.07 REAMING TOOLS HSS/-CO 5072987
DOR CARBIDE REAMER 7.97
DOR CARBIDE REAMER 4.02
DORMER HSCO REAMER 8.0 B9548.0
TITEX F1352HUN-5.77 REAMING TOOLS HSS/-CO 5072657
GUHRING 00468 011.000 REAMER/COUNTERSINK TOOL 9004680110000
DORMER B10122.0 REAMER 22.00 MM 5986564
DORMER B1707.98 REAMER 7.98 MM 5986614
TITEX F1352-4.1 REAMING TOOLS HSS/-CO 5071878