Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.67 REAMING TOOLS HSS/-CO 5072008
TITEX F1352HUN-1.67 REAMING TOOLS HSS/-CO 5072008
Machine reamer in HSS
References
walter titex:
F1352HUN-1.67
rubix:
356A8583
manufacturer :
5072008
ean:
4031132135830
Technical specifications
Nominal diameter (metric)
1.67
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.67 REAMING TOOLS HSS/-CO 5072008
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.67
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Tail diameter
1.67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 12.00
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-7.95 REAMING TOOLS HSS/-CO 5072875
DOR CARBIDE REAMER 2.53
DORMER B17010.98 REAMER 10.98 MM 5986273
TITEX F1352HUN-3.36 REAMING TOOLS HSS/-CO 5072378
TITEX F1352HUN-10 REAMING TOOLS HSS/-CO 5072041
TITEX F1352HUN-8 REAMING TOOLS HSS/-CO 5072880
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128
TITEX F1352HUN-3.29 REAMING TOOLS HSS/-CO 5072371
DORMER B1709.02 REAMER 9.02 MM 5986666
TITEX F1352HUN-10.06 REAMING TOOLS HSS/-CO 5072047
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066