DOR EP10 M12X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
Machine tap EP10
See technical informationReferences
Dormer:EP10M12X1.0
Rubix:2019194
EAN:7320760137420




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Product details : DOR EP10 M12X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
HSS-E Machine tap for metric-fine thread TiN coated DIN 374 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Machine tap M12x1,0 HSS-E DIN 374B 2,5xD bright
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | uncoated |
| Tolerance | 6h |
| Threading | iso metric fine m12 x 1,0 |
| Total length | 100 mm |
| Drilling diameter | 12 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Direction of threading | right |
| Input | 9 |
| Din standard | din 374 |
| Thread depth | 21 mm |
| Capacity length | 10 mm |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
- Usually arrives within 14 working days