DORMER E255M12 SPIRAL POINT TAP M12 X 1.75 MM 6554487
Machine thread-cutters E255
See technical informationReferences
Dormer:E255M12
Rubix:2557088
EAN:7320760674307




Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : DORMER E255M12 SPIRAL POINT TAP M12 X 1.75 MM 6554487
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape B cut 2.5xD continuous holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.3 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 9 mm |
| Thread depth | 9 mm |
| Angle of helix | 35 ° |
| Coating | blank |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m12x1,75 |
| No. of threads per inch | 14.5 |
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
- Usually arrives within 14 working days