DORMER E295M3.5 6305757


Machine thread-cutter Dormer

References
dormer:E295M3.5
rubix:376A1901
ean:7320760663899
Machine tap M3.5x0.60mm DIN2174
brand logo
Technical specifications
ThreadingM3.5
Threading diameter3.5 mm
Total length56 mm
See all Specifications

Product details : DORMER E295M3.5 6305757


Technical specifications


Attributes
ThreadingM3.5
Threading diameter3.5 mm
Total length56 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter3.2 mm
Square drive adapter4 mm
Show UNSPSC/ECL@SS
£ 42.35 excl. VAT
/ Each
£ 50.82 incl. VAT
  • Usually arrives within 14 working days