References
Walter Prototyp:P23360-UNF1.1/8
Rubix:276A2956
Manufacturer :6149486
EAN:4042446228309

Technical specifications
| Threading | unf 1-1/8 in - 12 |
|---|---|
| Threading diameter | 28.575 mm |
| Type | american through-bores |
Documents
Product details : WALTER P23360-UNF1.1/8 TAPS HSS-E X PERT 6149486
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 1-1/8 in - 12 |
|---|---|
| Threading diameter | 28.575 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 28.575 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Thread depth | 85 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 150 mm |
| Body material | hss-e |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 288.17 excl. VAT
/ Each
£ 345.80 incl. VAT
- Usually arrives within 14 working days