Machine thread-cutter Dormer
Threading diameter | 5 mm |
---|---|
Angle of helix | 35 ° |
Total length | 70 mm |
Threading diameter | 5 mm |
---|---|
Angle of helix | 35 ° |
Total length | 70 mm |
Body material | hss-e / pm |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 4.2 mm |
Square drive adapter | 6 mm |
Usually arrives within 14 working days