ROEBUCK HSS TAP BSPF 1/8 X 28 PLUG


Machine thread-cutter Unbranded

References
unbranded:022824
rubix:022824
brand logo
brand logo
Technical specifications
Threading1/8 in.
Body materialHSS
TypeMetric blind bores and through-bores
See all Specifications

Product details : ROEBUCK HSS TAP BSPF 1/8 X 28 PLUG


ISO 529
Tap tolerance: Class 1, 2 and 3
Chamfer thread number: 1, 2 and 3
Cutting rake: 7°
Flute geometry: Straight flutes
Surface treatment: Bright
Application: For hand or machine tapping of through or blind holes.

Technical specifications


Attributes
Threading1/8 in.
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • Sold out