WALTER P21360-M28X1.5 TAPS HSS-E X PERT 6149356


Machine Tap

References
walter prototyp:P21360-M28X1.5
rubix:276A3258
manufacturer :6149356
ean:4042446227012
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length140 mm
Body materialHSS-E
See all Specifications

Product details : WALTER P21360-M28X1.5 TAPS HSS-E X PERT 6149356


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length140 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter20 mm
Square drive adapter16 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 256.75 excl. VAT
/ Each
£ 308.10 incl. VAT
  • Usually arrives within 14 working days