DORMER E293M6 TAP M6 X 1.00 MM 6305744


Machine thread-cutter Dormer

References
dormer:E293M6
rubix:260A0165
ean:7320760663769
Machine tap M6x1.00mm DIN2174
brand logo
Technical specifications
ThreadingM6
Threading diameter6 mm
Total length80 mm
See all Specifications

Product details : DORMER E293M6 TAP M6 X 1.00 MM 6305744


Technical specifications


Attributes
ThreadingM6
Threading diameter6 mm
Total length80 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter5.5 mm
Square drive adapter6 mm
Show UNSPSC/ECL@SS
£ 44.14 excl. VAT
/ Each
£ 52.97 incl. VAT
  • Usually arrives within 14 working days