DORMER E5701/4X32NO3 TAP 1/4 INCH X 32 5977459
Machine thread-cutter Dormer
See technical informationReferences
Dormer:E5701/4X32NO3
Rubix:1071784
EAN:7320760200230




Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER E5701/4X32NO3 TAP 1/4 INCH X 32 5977459
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 5.6 mm |
| Square drive adapter | 6.3 mm |
| Coating | bright |
| Total length | 66 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days