Machine thread-cutter Dormer
Total length | 56 mm |
---|---|
Body material | hss-e |
Type | american through-bores |
Total length | 56 mm |
---|---|
Body material | hss-e |
Type | american through-bores |
With cooling spray | no |
Drilling diameter | 3.5 mm |
Square drive adapter | 3.5 mm |
Coating | gold |
No. of threads per inch | 40 |
Usually arrives within 14 working days