Machine thread-cutter Dormer
Threading diameter | 14 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Threading diameter | 14 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Body material | hss-e |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 12.5 mm |
Square drive adapter | 11 mm |
Usually arrives within 14 working days