References
Walter Prototyp:EP2456302-G1/4
Rubix:2520016
Manufacturer :6245699
EAN:4042446241131

Technical specifications
| Threading | g (bspp), din 5156 |
|---|---|
| Threading diameter | 13.157 mm |
| Type | british blind bores |
Product details : WALTERPROT EP2456302-G1/4 PARADUR ECO PLUS TAP 6245699
HSS-E PM Machine Taps
Technical specifications
Attributes
| Threading | g (bspp), din 5156 |
|---|---|
| Threading diameter | 13.157 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.51 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 12 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | g1/4 |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 124.18 excl. VAT
/ Each
£ 149.02 incl. VAT
- Usually arrives within 14 working days