WALTERPROT P21360-M30X1 TAPS HSS-E X PERT 6149357


Machine Tap

References
walter prototyp:P21360-M30X1
rubix:357A5309
manufacturer :6149357
ean:4042446227029
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length150 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P21360-M30X1 TAPS HSS-E X PERT 6149357


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length150 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter22 mm
Square drive adapter18 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 278.42 excl. VAT
/ Each
£ 334.10 incl. VAT
  • Usually arrives within 14 working days