WALTERPROT 20316-M10 ADVANCED MACHINE TAPS HSS-E 5076195
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20316-M10
Rubix:357A3878
Manufacturer :5076195
EAN:4042446007393

Technical specifications
| Threading | m10 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20316-M10 ADVANCED MACHINE TAPS HSS-E 5076195
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 49.52 excl. VAT
/ Each
£ 59.42 incl. VAT
- Usually arrives within 14 working days