WALTER 2156315-M16X1.5 ADVANCED MACHINE TAPS HSS-E 5077813
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2156315-M16X1.5
Rubix:275A9606
Manufacturer :5077813
EAN:4042446022860

Technical specifications
| Threading | mf 16x1.5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 2156315-M16X1.5 ADVANCED MACHINE TAPS HSS-E 5077813
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mf 16x1.5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 25 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m16x1,5 (mf) |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 166.83 excl. VAT
/ Each
£ 200.20 incl. VAT
- Usually arrives within 14 working days