References
Sandvik Coromant:T200-XM100AF-10-32 C150
Rubix:319A8684
Manufacturer :6967115
EAN:7323220749201


Technical specifications
| Threading | unf #10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AF-10-32C150 COROTAP OPTIMIZED VERSATILITY 6967115
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unf #10-32 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Thread depth | 14.3 mm |
| Total length | 71.4 mm |
| Body material | hss / pm |
| Threading | unf #10-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
- Usually arrives within 14 working days