WALTERPROT EP2251302-UNC2 PARADUR ECO PLUS TAP 6245668
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2251302-UNC2
Rubix:2519985
Manufacturer :6245668
EAN:4042446240820

Technical specifications
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT EP2251302-UNC2 PARADUR ECO PLUS TAP 6245668
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.184 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 8.4 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 45 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 56 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 70.33 excl. VAT
/ Each
£ 84.40 incl. VAT
- Usually arrives within 14 working days