References
Sandvik Coromant:T200-MM101JA-M8 B115
Rubix:317A7997
Manufacturer :8248637
EAN:7323226760880


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM101JA-M8B115 COROTAP 8248637
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6.2 mm |
| Square drive adapter | 5 mm |
| Thread depth | 18 mm |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 44.46 excl. VAT
/ Each
£ 53.35 incl. VAT
- Usually arrives within 14 working days