References
Sandvik Coromant:T300-PM101DB-M12X150P1PM
Rubix:317A1809
Manufacturer :8056245
EAN:7323225955591


Technical specifications
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101DB-M12X150P1PM COROTAP 8056245
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Angle of helix | 60 ° |
| Total length | 150 mm |
| Body material | hss / pm |
| Threading | m12x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ Each
£ 122.10 incl. VAT
- Usually arrives within 14 working days