References
Walter Prototyp:TC216-M5-C0-WY80AA
Rubix:221A3364
Manufacturer :6743446
EAN:4042446263034

Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : WALTERPROT TC216-M5-C0-WY80AA MACHINE TAP 6743446
HSS-E machine taps TC216-M5-C0-WY80AA
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Usually arrives within 14 working days