WALTER 2041015-M6 ADVANCED MACHINE TAPS HSS-E 5076482
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041015-M6
Rubix:276A1142
Manufacturer :5076482
EAN:4042446113230

Documents
Product details : WALTER 2041015-M6 ADVANCED MACHINE TAPS HSS-E 5076482
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 10 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 78.76 excl. VAT
/ Each
£ 94.51 incl. VAT
- Usually arrives within 14 working days