References
Walter Prototyp:7056770-M33
Rubix:356A0104
Manufacturer :5200775
EAN:4042446159504

Technical specifications
| Threading | m33 |
|---|---|
| Threading diameter | 33 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056770-M33 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200775
For long-chipping materials
HSS-E machine tap 7056770-M33
Technical specifications
Attributes
| Threading | m33 |
|---|---|
| Threading diameter | 33 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 20 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 258.70 excl. VAT
/ Each
£ 310.44 incl. VAT
- Usually arrives within 14 working days