WALTER 20410-M10 HAND- AND MACHINE TAPS HSS/-E 5076462
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20410-M10
Rubix:276A0854
Manufacturer :5076462
EAN:4042446010164

Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 20410-M10 HAND- AND MACHINE TAPS HSS/-E 5076462
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 52.70 excl. VAT
/ Each
£ 63.24 incl. VAT
- Usually arrives within 14 working days