DORMER E294M3 TAP M3 X 0.50 MM 6305747


Rolling thread-cutters E294

References
dormer:E294M3
rubix:2557120
ean:7320760663790
Machine tap M3x0.50mm DIN2174
brand logo
Technical specifications
ThreadingM3
Threading diameter3 mm
Input3.5
See all Specifications

Product details : DORMER E294M3 TAP M3 X 0.50 MM 6305747


HSS-E Rolling thread-cutter with lubrication grooves for metric threaded TiN coated DIN 2174 shape C 3.5xD blind and continuous holes for steel<850 N/mm². Stainless steel and austenitic stainless steel. Titanium and nickel. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM3
Threading diameter3 mm
Input3.5
Total length56 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter2.8 mm
Square drive adapter3.5 mm
CoatingTiN
Show UNSPSC/ECL@SS
£ 40.95 excl. VAT
/ Each
£ 49.14 incl. VAT
  • Usually arrives within 14 working days