WALTERPROT M21563-M24X2 TAPS HSS-E X PERT 6149879


Machine Tap

References
walter prototyp:M21563-M24X2
rubix:357A5529
manufacturer :6149879
ean:4042446231149
brand logo
brand logo
Technical specifications
Angle of helix40 °
Total length140 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT M21563-M24X2 TAPS HSS-E X PERT 6149879


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Angle of helix40 °
Total length140 mm
Body materialHSS-E
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter18 mm
Square drive adapter14.5 mm
CoatingVAP
Show UNSPSC/ECL@SS
£ 222.08 excl. VAT
/ Each
£ 266.50 incl. VAT
  • Usually arrives within 14 working days