Machine Tap
Threading | m3 |
---|---|
Angle of helix | 0 ° |
Total length | 56 mm |
Threading | m3 |
---|---|
Angle of helix | 0 ° |
Total length | 56 mm |
Body material | hss-e |
Tolerance | 6hx |
Type | metric blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Coating | taft |
Usually arrives within 14 working days