WALTER 21311-M3X0.35 HAND- AND MACHINE TAPS HSS/-E 5077336
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21311-M3X0.35
Rubix:275A9596
Manufacturer :5077336
EAN:4042446018368

Technical specifications
| Threading | m3x0,35 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 21311-M3X0.35 HAND- AND MACHINE TAPS HSS/-E 5077336
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m3x0,35 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 47.49 excl. VAT
/ Each
£ 56.99 incl. VAT
- Usually arrives within 14 working days