Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 80410-M3 TAPS SOLID CARBIDE 5079747
WALTERPROT 80410-M3 TAPS SOLID CARBIDE 5079747
Machine thread-cutter Walter Prototyp
References
walter prototyp:
80410-M3
rubix:
357A4354
manufacturer :
5079747
ean:
4042446043292
Technical specifications
Threading diameter
3
mm
Type
Metric blind bores
With cooling spray
No
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 80410-M3 TAPS SOLID CARBIDE 5079747
Technical specifications
Attributes
Threading diameter
3
mm
Type
Metric blind bores
With cooling spray
No
Drilling diameter
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
200.40
excl. VAT
/
Each
£
240.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 202061-M4 ADVANCED MACHINE TAPS HSS-E 5075828
WALTER 26167-NPTF1/4 HAND- AND MACHINE TAPS HSS/-E 5078990
DORMER EX00TINM10 TAP M10 X 1.50 MM 6196733
WALTER M2051306-M5 TAPS HSS-E X PERT 6149748
WALTERPROT TC216-M12X1.5-L0-WY80FC MACHINE TAP 6958852
WALTERPROT P202108-M4 TAPS HSS-E X PERT 6149105
WALTER P23519-UNF3 TAPS HSS-E X PERT 6244737
WALTERPROT M23263-UNF5/8 TAPS HSS-E X PERT 6149992
DORMER EX2010-24 TAP NO.10 X 24 5973688
SANDVIK T100-NM103DB-M3X035N1PR COROTAP 8330220
DOR EP40 1 HSCO BRIGHT/GOLD SPECTRUM BSPF SP PNT TAP DIN 5156
SANDVIK T300-SD100DZ-5/16D150 COROTAP 7382658
DORMER EX11M16X1.0 TAP M16 X 1.00 MM 5973566
GUHRING 00888 004.000 MACHINE TAPS 9008880040000
SANDVIK T100-KM103DA-M12 D210 6871207