WALTERPROT P20210-M2 TAPS HSS-E X PERT 6159837


Machine Tap

References
walter prototyp:P20210-M2
rubix:357A5596
manufacturer :6159837
ean:4042446233068
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length45 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P20210-M2 TAPS HSS-E X PERT 6159837


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length45 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter2.8 mm
Square drive adapter2.1 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ Each
£ 47.58 incl. VAT
  • Usually arrives within 14 working days