Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M14X125C110 COROTAP OPTIMIZED VERSATILITY 6635112
SANDVIK T200-XM100DB-M14X125C110 COROTAP OPTIMIZED VERSATILITY 6635112
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M14X125C110
rubix:
319A7182
manufacturer :
6635112
Technical specifications
Threading diameter
14
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M14X125C110 COROTAP OPTIMIZED VERSATILITY 6635112
Technical specifications
Attributes
Threading diameter
14
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.33
excl. VAT
/
Each
£
85.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT 20167-M8 HAND- AND MACHINE TAPS HSS/-E 5075803
DORMER EX305/16 TAP 5/16 INCH X 24 5974103
DORMER HSS TAP M16 E251M16
WALTERPROT 20460-M22 HAND- AND MACHINE TAPS HSS/-E 5076595
WALTER P202603-M12 TAPS HSS-E X PERT 6220239
DORMER HSCO TAP M27 E250M27
DORMER E620M6 TAP M6 X 1.00 MM 5978336
SANDVIK T300-XM102DA-M5 C150 6539153
DORMER E238M16 TAP M16 X 2.00 MM 6305800
DORMER E600M5NO3 TAP M5 X 0.80 MM 5977759
WALTER 20466-M36 ADVANCED MACHINE TAPS HSS-E 5076636
GUHRING 01892 006.000 MACHINE TAPS 9018920060000
GUHRING 00059 010.000 MACHINE TAPS 9000590100000
DORMER HSS TAP E303M10NO3
DORMER E513M5X.75NO3 TAP M5 X 0.75 MM 5977233