WALTERPROT 21361-M48X2 HAND- AND MACHINE TAPS HSS/-E 5077498
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21361-M48X2
Rubix:357A4055
Manufacturer :5077498
EAN:4042446019945

Technical specifications
| Threading | m48x2 |
|---|---|
| Threading diameter | 48 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 21361-M48X2 HAND- AND MACHINE TAPS HSS/-E 5077498
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m48x2 |
|---|---|
| Threading diameter | 48 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 46 mm |
| Tail diameter | 36 mm |
| Square drive adapter | 29 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 190 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 797.87 excl. VAT
/ Each
£ 957.44 incl. VAT
- Usually arrives within 14 working days