WALTERPROT TC115-SET2-M3-M12-WY80FC TAP 7818243
HSS-E tap set 2
See technical informationSee documentsReferences
Walter Prototyp:TC115-SET2-M3-M12-WY80FC
Rubix:221A3345
Manufacturer :7818243
EAN:4042446305932

Documents
Product details : WALTERPROT TC115-SET2-M3-M12-WY80FC TAP 7818243
HSS-E tap set 2 TC115-SET2-M3-M12-WY80FC
HSS-E tap set 2 TC115-SET2-M3-M12-WY80FC
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 45 ° |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 130.57 excl. VAT
/ Each
£ 156.68 incl. VAT
- Usually arrives within 14 working days