Straight Flute Tap
Threading | M6x1 |
---|---|
Threading diameter | 6 mm |
Total length | 66 mm |
Threading | M6x1 |
---|---|
Threading diameter | 6 mm |
Total length | 66 mm |
Thread depth | 19 mm |
Body material | HSS |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 5 mm |
Coating | P0 Bright |
Usually arrives within 14 working days