WALTER 2320763-UNJF5/16 ADVANCED MACHINE TAPS HSS-E 5344194
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2320763-UNJF5/16
Rubix:275A9489
Manufacturer :5344194
EAN:4042446178024

Documents
Product details : WALTER 2320763-UNJF5/16 ADVANCED MACHINE TAPS HSS-E 5344194
ALTIUS
Strengths
•Recommended with emulsion
External diameter, rounded
External diameter, rounded
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | unjf 5/16 in - 24 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
- Usually arrives within 14 working days