WALTERPROT 20417-M3 ADVANCED MACHINE TAPS HSS-E 5076569
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20417-M3
Rubix:357A3926
Manufacturer :5076569
EAN:4042446011062

Documents
Product details : WALTERPROT 20417-M3 ADVANCED MACHINE TAPS HSS-E 5076569
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 30 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 101.08 excl. VAT
/ Each
£ 121.30 incl. VAT
- Usually arrives within 14 working days