WALTER 23217-UNF3/8 ADVANCED MACHINE TAPS HSS-E 5078455
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23217-UNF3/8
Rubix:291A1013
Manufacturer :5078455
EAN:4042446029302

Documents
Product details : WALTER 23217-UNF3/8 ADVANCED MACHINE TAPS HSS-E 5078455
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unf 3/8 in - 24 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
- Usually arrives within 14 working days