GUHRING 01892 005.000 MACHINE TAPS 9018920050000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1892 5.000
Rubix:338A8508
Manufacturer :9018920050000
EAN:4031093336635


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01892 005.000 MACHINE TAPS 9018920050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 47.86 excl. VAT
/ Each
£ 57.43 incl. VAT
- Usually arrives within 14 working days