References
Walter Prototyp:234101-UNJF3/8
Rubix:80977857
Manufacturer :5078589
EAN:4042446030629

Technical specifications
| Threading | unjf 3/8 in - 24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
Documents
Product details : TITEX 234101-UNJF3/8 PARADUR TAPS 5078589
ALTIUS
Strengths
•External diameter, rounded
For long- and short-chipping materials
For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unjf 3/8 in - 24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unjf 3/8 in - 24 |
| No. of threads per inch | 80 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 134.11 excl. VAT
/ Each
£ 160.93 incl. VAT
- Usually arrives within 14 working days