WALTERPROT M23263-UNF9/16 TAPS HSS-E X PERT 6149995
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M23263-UNF9/16
Rubix:357A5574
Manufacturer :6149995
EAN:4042446232306

Documents
Product details : WALTERPROT M23263-UNF9/16 TAPS HSS-E X PERT 6149995
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.288 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 9/16 in - 18 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 96.42 excl. VAT
/ Each
£ 115.70 incl. VAT
- Usually arrives within 14 working days