References
Gühring:815 8.000
Rubix:345A0104
Manufacturer :9008150080000
EAN:4031093251990


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00815 008.000 MACHINE TAPS 9008150080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 8 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 26.60 excl. VAT
/ Each
£ 31.92 incl. VAT
- Usually arrives within 14 working days