References
Walter Prototyp:P233009-EGUNF1/4
Rubix:276A2740
Manufacturer :6149466
EAN:4042446228118

Documents
Product details : WALTER P233009-EGUNF1/4 TAPS HSS-E X PERT 6149466
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.528 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | egunf 1/4 in - 28 |
| No. of threads per inch | 20 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Usually arrives within 14 working days