WALTER 2021763-M2 ADVANCED MACHINE TAPS HSS-E 5664546
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2021763-M2
Rubix:276A1185
Manufacturer :5664546
EAN:4042446192570

Technical specifications
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2021763-M2 ADVANCED MACHINE TAPS HSS-E 5664546
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.65 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 8 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 45 mm |
| Body material | hss-e / pm |
| Threading | m2x0,4 |
| No. of threads per inch | 63.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 60.13 excl. VAT
/ Each
£ 72.16 incl. VAT
- Usually arrives within 14 working days