Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 804101-M8 TAPS SOLID CARBIDE 5079761
WALTERPROT 804101-M8 TAPS SOLID CARBIDE 5079761
Machine thread-cutter Walter Prototyp
References
walter prototyp:
804101-M8
rubix:
357A4364
manufacturer :
5079761
ean:
4042446043490
Technical specifications
Threading diameter
8
mm
Type
metric through-bores
With cooling spray
no
Product details
Technical specifications
Product details : WALTERPROT 804101-M8 TAPS SOLID CARBIDE 5079761
Technical specifications
Attributes
Threading diameter
8
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
382.80
excl. VAT
/
Each
£
459.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT M22263-UNC5/8 TAPS HSS-E X PERT 6149925
GUHRING 00812 006.000 MACHINE TAPS 9008120060000
DOR HSS TAP 3/4NO7 E5503/4NO7
DORMER EP00M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973414
WALTER 2026763-M20 ADVANCED MACHINE TAPS HSS-E 5664567
SANDVIK T200-XM101DA-M20B110 COROTAP 200 CUTTING TAP 6539637
DORMER HSS TAP M14 X 1.5 NO1 E513M14X1.5NO1
SANDVIK T300-XM101DF-7/8B110 COROTAP OPTIMIZED FOR VERSATILITY 6539623
SANDVIK T200-PD100AA-M4D110 COROTAP 8248181
DORMER EX10M27X2.0 TAP M27 X 2.00 MM 5973693
SANDVIK T100-NM107JB-M12X125N1PR COROTAP 8330326
DORMER EX10M12X1.0 TAP M12 X 1.00 MM 5973608
SANDVIK T300-MM100AF-10-32C145 COROTAP 8248689
GUHRING 01892 010.000 MACHINE TAPS 9018920100000
DOR HSCO TAP M3