SANDVIK T200-XM100DA-M10 C145 6539522
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DA-M10C145
Rubix:287A0167
Manufacturer :6539522
EAN:26539522




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DA-M10 C145 6539522
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ Each
£ 28.56 incl. VAT
- Usually arrives within 14 working days